Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Seal Material | Buna-N |
Flow [Max] | 15 gal/min |
RPM [Max] | 760 rpm |
Bolt Circle Dia. | 3 1/4 in |
Port Code | E |
Corrosion Resistant | No |
Motor Element | Gerotor |
Torque | 118 Nm |
Paint Code | A |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Series | H Series |
Shaft Type | Straight |
Mounting Holes | M10 x 1.5 |
Motor Type | Spool Valve |
Port Size | G 1/2 |
Duty | Standard-Duty |
Displacement (in³/rev) | 4.52 |
Shaft Size & Type | Straight |
Port Location | Side Port |
Special Features | None |
Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
Rotation | Standard Rotation |
Output Shaft Code | 24 |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Paint | Primer Low Gloss Black |
Pilot Diameter | 1.75 in |
Flow Rate | 57 lpm |
Port Type | BSP |
Pressure [Max] | 1800 psi |
Splines | 0 |
Mounting Type Code | E |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Mount Type | 4 Bolt |
Mounting Hole Size | 10 mm |
Displacement | 0.0000034843788 cm3/Rev |
RPM [Min] | 760 rpm |
Case Drain Code | 2 |
Flange Orientation | Standard |
Material | Cast Iron |
Special Features Hardware Code | 00 |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Weight | 13.0 LB |