Char-Lynn
101-1650-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100158530
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 17.9 in3
- Shaft: 25 mm Straight
- 1/2 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Mount Type | 4 Bolt, 1.75 in Pilot |
Port Code | E |
Duty | Standard-Duty |
Corrosion Resistant | No |
Mounting Type Code | E |
Flow [Max] | 15 gal/min |
Pilot Diameter | 1.75 in |
Output Shaft Code | 24 |
Series | H Series |
Shaft Type | Straight |
Port Size | 1/2 |
Port Location | Side Port |
Splines | 0 |
Port Type | BSPP |
Rotation | Standard Rotation |
Mounting Holes | M10 x 1.5 |
Paint Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Size & Type | 25 mm Straight |
Motor Type | Spool Valve |
Displacement (in³/rev) | 17.9 |
Special Features | None |
Seal Material | Buna-N |
Case Drain | G 1/4 (BSP) |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Case Drain Code | 2 |
Special Features Assembly Code | 0 |
RPM [Max] | 192 rpm |
Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
Pressure [Max] | 1350 psi |
Motor Element | Gerotor |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 3110 in lb |
Bolt Circle Dia. | 3 1/4 in |
Weight | 13.0 LB |