Char-Lynn
101-1652-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152510
each
Product details
- H Series Hydraulic Motor
- 12 gal/min
- 2.8 in3
- Shaft: 25 mm Straight
- Manifold, M8 x 1.25 Threads Side Port
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
options
- SAE ports
- Splined and tapered shafts
Specifications
Duty | Standard-Duty |
Port Size | Manifold, M8 x 1.25 Threads |
Case Drain Code | 2 |
Rotation | Standard Rotation |
Mounting Holes | 0.535 in |
Port Type | Manifold |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
RPM [Max] | 969 rpm |
Seal Material | Buna-N |
Pressure [Max] | 1800 psi |
Port Location | Side Port |
Motor Element | Gerotor |
Shaft Type | Straight |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Displacement (in³/rev) | 2.8 |
Bolt Circle Dia. | 4.18 in |
Series | H Series |
Special Features Assembly Code | 0 |
Flow [Max] | 12 gal/min |
Pilot Diameter | 3.25 in |
Output Shaft Code | 24 |
Flange Orientation | Standard |
Splines | 0 |
Paint Code | A |
Port Code | D |
Motor Type | Spool Valve |
Mount Type | 2 Bolt, SAE-A |
Shaft Size & Type | 25 mm Straight |
Special Features | None |
Case Drain | G 1/4 (BSP) |
Paint/Packaging | Low Gloss Black, Individual Box |
Corrosion Resistant | No |
Inlet Pressure [Max] | 2500 psi |
Special Features Hardware Code | 00 |
Mounting Type Code | A |
Weight | 13.0 LB |