Product details
- Spool Valve Motor
- Cast Iron Material
- 3/4-16 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Special Features Hardware Code | 00 |
Flow Rate | 45 lpm |
Shaft Size & Type | 1 in x 1/4 in Straight |
Shaft Type | Straight w/ Woodruff Key |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Rotation | Standard Rotation |
Displacement | 46 cm3/Rev |
Splines | 0 |
RPM [Min] | 969 rpm |
Mount Type | 2 Bolt |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Code | G |
Duty | Standard-Duty |
Inlet Pressure [Max] | 2500 psi |
Case Drain Code | 0 |
Special Features | None |
Port Size | 3/4-16 |
Flow [Max] | 12 gal/min |
Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
Output Shaft Code | 01 |
Port Location | End Port |
RPM [Max] | 969 rpm |
Bolt Circle Dia. | 4.19 in |
Corrosion Resistant | No |
Displacement (in³/rev) | 2.8 |
Pilot Diameter | 3.25 in |
Series | H Series |
Mounting Holes | 0.535 in |
Motor Element | Gerotor |
Material | Cast Iron |
Seal Material | Buna-N |
Intermittent Pressure [Max] | 165 bar |
Port Type | SAE O-Ring |
Pressure [Max] | 1800 psi |
Case Drain | None |
Flange Orientation | Standard |
Torque | 73 Nm |
Special Features Assembly Code | 0 |
Paint Code | A |
Paint | Primer Low Gloss Black |
Mounting Type Code | A |
Mounting Hole Size | 0.54 in |
Weight | 13.0 LB |