Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Paint Code | A |
Special Features | None |
Flange Orientation | Standard |
Port Code | A |
Intermittent Pressure [Max] | 103 bar |
Output Torque at Rated PSI (inch/pounds) | 3602.25 in lb |
Splines | 0 |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Type | Straight w/ Woodruff Key |
Material | Cast Iron |
Series | H Series |
Rotation | Standard Rotation |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Mounting Hole Size | 0.54 in |
Mounting Type Code | A |
Duty | Standard-Duty |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 3.25 in |
RPM [Max] | 152 rpm |
Port Type | SAE O-Ring |
Mounting Holes | 0.535 in |
Case Drain Code | 1 |
Motor Type | Spool Valve |
Flow [Max] | 15 gal/min |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Output Shaft Code | 01 |
Bolt Circle Dia. | 4.19 in |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Seal Material | Buna-N |
Displacement (in³/rev) | 22.6 |
RPM [Min] | 152 rpm |
Displacement | 370 cm3/Rev |
Mount Type | 2 Bolt |
Special Features Hardware Code | 00 |
Port Location | Side Port |
Port Size & Location | SAE-10 Side |
Corrosion Resistant | No |
Shaft Size & Type | 1 in x 1/4 in Straight |
Port Size | 7/8-14 |
Torque | 407 Nm |
Pressure [Max] | 1250 psi |
Flow Rate | 57 lpm |
Motor Element | Gerotor |
Weight | 13.0 LB |