Char-Lynn
101-1714-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152534
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 7.3 in3
- Shaft: 1 in Straight w/Woodruff Key
- Manifold, M8 x 1.25 Threads Side Port
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
options
- SAE ports
- Splined and tapered shafts
Specifications
Seal Material | Buna-N |
Case Drain | G 1/4 (BSP) |
RPM [Max] | 469 rpm |
Shaft Type | Straight w/ Woodruff Key |
Duty | Standard-Duty |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 2500 psi |
Case Drain Code | 2 |
Port Code | D |
Port Size | Manifold, M8 x 1.25 Threads |
Special Features Assembly Code | 0 |
Special Features | None |
Rotation | Standard Rotation |
Flow [Max] | 15 gal/min |
Series | H Series |
Mount Type | 2 Bolt, SAE-A |
Corrosion Resistant | No |
Displacement (in³/rev) | 7.3 |
Bolt Circle Dia. | 4.18 in |
Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
Output Shaft Code | 01 |
Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
Paint Code | A |
Motor Type | Spool Valve |
Shaft Size & Type | 1 in x 1/4 in Straight |
Pilot Diameter | 3.25 in |
Motor Element | Gerotor |
Splines | 0 |
Mounting Type Code | A |
Mounting Holes | 0.535 in |
Port Location | Side Port |
Pressure [Max] | 1800 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Type | Manifold |
Weight | 13.0 LB |