Char-Lynn
101-1715-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152535
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 8.9 in3
- Shaft: 1 in Straight w/Woodruff Key
- Manifold, M8 x 1.25 Threads Side Port
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
options
- SAE ports
- Splined and tapered shafts
Specifications
Port Location | Side Port |
Case Drain Code | 2 |
Mounting Holes | 0.535 in |
Seal Material | Buna-N |
Duty | Standard-Duty |
Displacement (in³/rev) | 8.9 |
Motor Type | Spool Valve |
Paint Code | A |
Flow [Max] | 15 gal/min |
Mounting Type Code | A |
Flange Orientation | Standard |
Case Drain | G 1/4 (BSP) |
Output Shaft Code | 01 |
Special Features Hardware Code | 00 |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.18 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 1954 in lb |
Port Size | Manifold, M8 x 1.25 Threads |
Special Features | None |
RPM [Max] | 385 rpm |
Mount Type | 2 Bolt, SAE-A |
Pressure [Max] | 1700 psi |
Port Code | D |
Motor Element | Gerotor |
Inlet Pressure [Max] | 2500 psi |
Shaft Size & Type | 1 in x 1/4 in Straight |
Splines | 0 |
Port Type | Manifold |
Series | H Series |
Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
Corrosion Resistant | No |
Special Features Assembly Code | 0 |
Shaft Type | Straight w/ Woodruff Key |
Weight | 13.0 LB |