Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Bolt Circle Dia. | 4.19 in |
Geroter/Geroler Options | Free Running |
Flange Orientation | Standard |
Duty | Standard-Duty |
Pilot Diameter | 3.25 in |
Paint | Primer Low Gloss Black |
Mount Type | 2 Bolt |
Series | H Series |
Displacement (in³/rev) | 2.2 |
Case Drain | None |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Displacement | 36 cm3/Rev |
Inlet Pressure [Max] | 2500 psi |
RPM [Min] | 1021 rpm |
Port Type | SAE O-Ring |
Flow Rate | 38 lpm |
Motor Element | Gerotor |
Mounting Type Code | A |
Case Drain Code | 0 |
Paint Code | A |
Intermittent Pressure [Max] | 165 bar |
Special Features Assembly Code | 0 |
Mounting Hole Size | 0.54 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Pressure [Max] | 1800 psi |
Material | Cast Iron |
Port Location | Side Port |
Rotation | Standard Rotation |
Flow [Max] | 10 gal/min |
Seal Material | Buna-N |
RPM [Max] | 1021 rpm |
Corrosion Resistant | No |
Shaft Type | Splined |
Port Size & Location | SAE-10 Side |
Splines | 6 |
Output Torque at Rated PSI (inch/pounds) | 495.64 in lb |
Mounting Holes | 0.535 in |
Torque | 56 Nm |
Port Code | A |
Port Size | 7/8-14 |
Output Shaft Code | 02 |
Special Features Hardware Code | AA |
Shaft Size & Type | 1 in - 6T Spline |
Special Features | Free Running Gerotor |
Motor Type | Spool Valve |
Weight | 11.2 LB |