Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Bolt Circle Dia. | 4.187 in |
Flow [Max] | 15 gal/min |
Port Size | 7/8-14 |
Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
Series | H Series |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Material | Cast Iron |
Port Type | SAE O-Ring |
Paint Code | A |
Case Drain Code | 0 |
Pressure [Max] | 1700 psi |
Port Size & Location | SAE-10 Side |
Shaft Size & Type | 1 in - 6T Spline |
Displacement | 146 cm3/Rev |
Output Shaft Code | 02 |
Motor Type | Spool Valve |
Pilot Diameter | 3.25 in |
Duty | Standard-Duty |
Splines | 6 |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Port Code | A |
Seal Material | Buna-N |
Rotation | Standard Rotation |
Mount Type | 2 Bolt |
Case Drain | None |
Shaft Type | Splined |
Displacement (in³/rev) | 8.91 |
Flow Rate | 57 lpm |
Mounting Type Code | A |
RPM [Min] | 385 rpm |
Intermittent Pressure [Max] | 159 bar |
Special Features | None |
RPM [Max] | 385 rpm |
Mounting Hole Size | 0.54 in |
Paint | Primer Low Gloss Black |
Mounting Holes | 0.535 in |
Corrosion Resistant | No |
Torque | 221 Nm |
Flange Orientation | Standard |
Port Location | Side Port |
Motor Element | Gerotor |
Output Torque at Rated PSI (inch/pounds) | 1956 in lb |
Special Features Hardware Code | 00 |
Weight | 12.4 LB |