Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Series | H Series |
Mount Type | 2 Bolt |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
Case Drain | None |
Seal Material | Buna-N |
RPM [Max] | 385 rpm |
Shaft Type | Splined |
Shaft Size & Type | 1 in - 6T Spline |
Port Code | C |
Inlet Pressure [Max] | 2500 psi |
Flow Rate | 57 lpm |
Motor Element | Gerotor |
Case Drain Code | 0 |
Corrosion Resistant | No |
Special Features Hardware Code | 00 |
Intermittent Pressure [Max] | 159 bar |
Port Type | Manifold, O-Ring |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 1954 in lb |
Material | Cast Iron |
Bolt Circle Dia. | 4.187 in |
Special Features | None |
Mounting Holes | 0.535 in |
Pilot Diameter | 3.25 in |
Torque | 221 Nm |
Port Size | Manifold, 5/16-18 UNC Threads |
Rotation | Standard Rotation |
Mounting Type Code | A |
Paint Code | A |
Flange Orientation | Standard |
RPM [Min] | 385 rpm |
Output Shaft Code | 02 |
Flow [Max] | 15 gal/min |
Mounting Hole Size | 0.54 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Displacement (in³/rev) | 8.91 |
Special Features Assembly Code | 0 |
Pressure [Max] | 1700 psi |
Splines | 6 |
Displacement | 146 cm3/Rev |
Duty | Standard-Duty |
Paint | Primer Low Gloss Black |
Weight | 13.0 LB |