Char-Lynn
101-1736-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152555
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 8.9 in3
- Shaft: 1 in SAE-B 6T Splined
- Manifold, M8 x 1.25 Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Mounting Type Code | A |
Special Features | None |
Special Features Assembly Code | 0 |
Case Drain | G 1/4 (BSP) |
Port Type | Manifold |
RPM [Max] | 385 rpm |
Pressure [Max] | 1700 psi |
Series | H Series |
Special Features Hardware Code | 00 |
Flow [Max] | 15 gal/min |
Mount Type | 2 Bolt, SAE-A |
Bolt Circle Dia. | 4.18 in |
Output Torque at Rated PSI (inch/pounds) | 1954 in lb |
Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
Case Drain Code | 2 |
Displacement (in³/rev) | 8.9 |
Corrosion Resistant | No |
Mounting Holes | 0.535 in |
Port Location | Side Port |
Shaft Size & Type | 1 in - 6T Spline |
Motor Element | Gerotor |
Output Shaft Code | 02 |
Duty | Standard-Duty |
Shaft Type | Splined |
Motor Type | Spool Valve |
Flange Orientation | Standard |
Paint Code | A |
Port Size | Manifold, M8 x 1.25 Threads |
Paint/Packaging | Low Gloss Black, Individual Box |
Splines | 6 |
Pilot Diameter | 3.25 in |
Rotation | Standard Rotation |
Seal Material | Buna-N |
Inlet Pressure [Max] | 2500 psi |
Port Code | D |
Weight | 13.0 LB |