Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Intermittent Pressure [Max] | 165 bar |
Mounting Hole Size | 0.54 in |
Port Size | G 1/2 |
Corrosion Resistant | No |
Pressure [Max] | 1800 psi |
Splines | 0 |
Displacement (in³/rev) | 2.2 |
RPM [Min] | 1021 rpm |
Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
Special Features | Free Running Gerotor |
Geroter/Geroler Options | Free Running |
Mounting Holes | 0.535 in |
Port Code | E |
Torque | 56 Nm |
Paint Code | A |
Motor Element | Gerotor |
Case Drain Code | 2 |
Paint/Packaging | Low Gloss Black, Individual Box |
Flange Orientation | Standard |
Port Type | BSP |
Special Features Assembly Code | 0 |
Bolt Circle Dia. | 4.19 in |
Output Torque at Rated PSI (inch/pounds) | 495.64 in lb |
Displacement | 36 cm3/Rev |
Port Location | Side Port |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Output Shaft Code | 24 |
Mount Type | 2 Bolt |
Flow [Max] | 10 gal/min |
Special Features Hardware Code | AA |
Rotation | Standard Rotation |
RPM [Max] | 1021 rpm |
Series | H Series |
Shaft Type | Straight |
Shaft Size & Type | Straight |
Pilot Diameter | 3.25 in |
Flow Rate | 38 lpm |
Duty | Standard-Duty |
Material | Cast Iron |
Inlet Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Paint | Primer Low Gloss Black |
Mounting Type Code | A |
Weight | 13.0 LB |