Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
Specifications
Seal Material | Buna-N |
Geroter/Geroler Options | Free Running |
Special Features Hardware Code | AA |
Port Size & Location | SAE-10 Side |
Output Torque at Rated PSI (inch/pounds) | 805 in lb |
Port Size | 7/8-14 |
Output Shaft Code | 01 |
Mounting Type Code | B |
RPM [Max] | 953 rpm |
Flange Orientation | Standard |
Mounting Holes | 3/8-16 |
Flow Rate | 57 lpm |
Shaft Type | Straight w/ Woodruff Key |
Case Drain | None |
Material | Cast Iron |
RPM [Min] | 953 rpm |
Pressure [Max] | 1800 psi |
Duty | Standard-Duty |
Paint | Primer Low Gloss Black |
Port Code | A |
Mount Type | 4 Bolt |
Motor Element | Gerotor |
Series | H Series |
Splines | 0 |
Shaft Size & Type | 1 in x 1/4 in Straight |
Flow [Max] | 15 gal/min |
Corrosion Resistant | No |
Special Features Assembly Code | 0 |
Displacement (in³/rev) | 3.54 |
Special Features | Free Running Gerotor |
Inlet Pressure [Max] | 2500 psi |
Motor Type | Spool Valve |
Bolt Circle Dia. | 3 1/4 in |
Displacement | 0.0000027309996 cm3/Rev |
Port Type | SAE O-Ring |
Case Drain Code | 0 |
Port Location | Side Port |
Mounting Hole Size | 3/8-16 UNC-2B |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
Paint Code | A |
Torque | 91 Nm |
Pilot Diameter | 1.75 in |
Rotation | Standard Rotation |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Weight | 11.2 LB |