Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement (in³/rev) | 7.3 |
Inlet Pressure [Max] | 2500 psi |
Corrosion Resistant | No |
Paint | Primer Low Gloss Black |
Mount Type | 4 Bolt |
Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
Output Shaft Code | 01 |
Motor Type | Spool Valve |
Special Features Hardware Code | 00 |
Flow Rate | 57 lpm |
Port Type | Manifold, O-Ring |
Mounting Hole Size | 3/8-16 UNC-2B |
Flow [Max] | 15 gal/min |
Duty | Standard-Duty |
RPM [Max] | 469 rpm |
RPM [Min] | 469 rpm |
Pressure [Max] | 1800 psi |
Case Drain Code | 0 |
Mounting Type Code | B |
Flange Orientation | Standard |
Shaft Size & Type | 1 in x 1/4 in Straight |
Seal Material | Buna-N |
Paint Code | A |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
Rotation | Standard Rotation |
Torque | 192 Nm |
Port Code | C |
Special Features Assembly Code | 0 |
Special Features | None |
Intermittent Pressure [Max] | 165 bar |
Paint/Packaging | Low Gloss Black, Individual Box |
Case Drain | None |
Motor Element | Gerotor |
Series | H Series |
Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
Material | Cast Iron |
Port Location | Side Port |
Splines | 0 |
Shaft Type | Straight w/ Woodruff Key |
Mounting Holes | 3/8-16 |
Pilot Diameter | 1.75 in |
Bolt Circle Dia. | 3 1/4 in |
Displacement | 120 cm3/Rev |
Weight | 12.1 LB |