Char-Lynn
101-1787-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152605
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 8.9 in3
- Shaft: 1 in SAE-B 6T Splined
- 1/2 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Shaft Type | Splined |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Size & Type | 1 in - 6T Spline |
Inlet Pressure [Max] | 2500 psi |
Series | H Series |
Port Type | BSPP |
Case Drain | G 1/4 (BSP) |
Flow [Max] | 15 gal/min |
Case Drain Code | 2 |
Splines | 6 |
Duty | Standard-Duty |
Bolt Circle Dia. | 3 1/4 in |
Port Size | 1/2 |
Port Location | Side Port |
Corrosion Resistant | No |
Flange Orientation | Standard |
Motor Type | Spool Valve |
RPM [Max] | 385 rpm |
Special Features Assembly Code | 0 |
Pressure [Max] | 1700 psi |
Motor Element | Gerotor |
Special Features Hardware Code | 00 |
Mounting Type Code | E |
Seal Material | Buna-N |
Special Features | None |
Paint Code | A |
Mount Type | 4 Bolt, 1.75 in Pilot |
Output Torque at Rated PSI (inch/pounds) | 1954 in lb |
Pilot Diameter | 1.75 in |
Displacement (in³/rev) | 8.9 |
Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
Port Code | E |
Mounting Holes | M10 x 1.5 |
Rotation | Standard Rotation |
Output Shaft Code | 02 |
Weight | 13.0 LB |