Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Torque | 91 Nm |
Displacement (in³/rev) | 3.54 |
Output Torque at Rated PSI (inch/pounds) | 805 in lb |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Motor Element | Gerotor |
Intermittent Pressure [Max] | 165 bar |
Special Features | Free Running Gerotor |
Seal Material | Buna-N |
Shaft Type | Straight |
Port Size | G 1/2 |
Port Type | BSP |
Flow Rate | 57 lpm |
Paint | Primer Low Gloss Black |
Pressure [Max] | 1800 psi |
RPM [Max] | 953 rpm |
Displacement | 58 cm3/Rev |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Mounting Holes | M10 x 1.5 |
RPM [Min] | 953 rpm |
Series | H Series |
Port Location | Side Port |
Corrosion Resistant | No |
Case Drain Code | 2 |
Splines | 0 |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
Paint Code | A |
Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
Mounting Hole Size | 10 mm |
Special Features Hardware Code | AA |
Rotation | Standard Rotation |
Duty | Standard-Duty |
Mounting Type Code | E |
Port Code | E |
Motor Type | Spool Valve |
Flow [Max] | 15 gal/min |
Shaft Size & Type | Straight |
Geroter/Geroler Options | Free Running |
Pilot Diameter | 1.75 in |
Special Features Assembly Code | 0 |
Output Shaft Code | 24 |
Material | Cast Iron |
Mount Type | 4 Bolt |
Bolt Circle Dia. | 3 1/4 in |
Weight | 13.0 LB |