Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Size & Type | Straight |
Paint Code | A |
Port Code | A |
Material | Cast Iron |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 2.2 |
RPM [Min] | 1021 rpm |
Pressure [Max] | 1800 psi |
Flow [Max] | 10 gal/min |
Mounting Holes | 0.535 in |
Flow Rate | 38 lpm |
Series | H Series |
Mount Type | 2 Bolt |
Intermittent Pressure [Max] | 165 bar |
Pilot Diameter | 3.25 in |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Output Shaft Code | 07 |
RPM [Max] | 1021 rpm |
Rotation | Standard Rotation |
Mounting Type Code | A |
Flange Orientation | Standard |
Special Features Hardware Code | AA |
Inlet Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Motor Type | Spool Valve |
Corrosion Resistant | No |
Shaft Type | Straight w/ Cross Hole |
Duty | Standard-Duty |
Paint/Packaging | Low Gloss Black, Individual Box |
Case Drain Code | 0 |
Splines | 0 |
Displacement | 36 cm3/Rev |
Special Features | Free Running Gerotor |
Motor Element | Gerotor |
Case Drain | None |
Output Torque at Rated PSI (inch/pounds) | 497 in lb |
Torque | 56 Nm |
Bolt Circle Dia. | 4.187 in |
Port Size & Location | SAE-10 Side |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Mounting Hole Size | 0.54 in |
Port Size | 7/8-14 |
Port Location | Side Port |
Weight | 13.0 LB |