Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint | Primer Low Gloss Black |
Port Type | NPTF |
Case Drain | None |
Rotation | Standard Rotation |
Displacement | 96 cm3/Rev |
Corrosion Resistant | No |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Size & Location | 1/2 in NPTF Side |
RPM [Min] | 585 rpm |
Mounting Type Code | A |
Splines | 0 |
Case Drain Code | 0 |
Shaft Type | Straight w/ Cross Hole |
Paint Code | A |
Mounting Holes | 0.535 in |
Port Location | Side Port |
Flow [Max] | 15 gal/min |
Motor Type | Spool Valve |
Series | H Series |
Mount Type | 2 Bolt |
Port Size | 1/2-14 |
Bolt Circle Dia. | 4.187 in |
Intermittent Pressure [Max] | 165 bar |
Displacement (in³/rev) | 5.86 |
Special Features Assembly Code | 0 |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Port Code | B |
Material | Cast Iron |
Flange Orientation | Standard |
Shaft Size & Type | Straight |
Seal Material | Buna-N |
RPM [Max] | 585 rpm |
Output Shaft Code | 07 |
Inlet Pressure [Max] | 2500 psi |
Pressure [Max] | 1800 psi |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Motor Element | Gerotor |
Special Features Hardware Code | 00 |
Flow Rate | 57 lpm |
Mounting Hole Size | 0.54 in |
Special Features | None |
Pilot Diameter | 3.25 in |
Torque | 155 Nm |
Weight | 13.0 LB |