Char-Lynn
101-1814-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152632
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 4.5 in3
- Shaft: 1 in Straight With .31 Dia. Cross Hole
- Manifold, 5/16-18 UNC Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Flow [Max] | 15 gal/min |
Special Features | None |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Paint/Packaging | Low Gloss Black, Individual Box |
Bolt Circle Dia. | 4.18 in |
Shaft Type | Straight w/ Cross Hole |
Shaft Size & Type | 1 in Straight With .31 Dia. Cross Hole |
Port Location | Side Port |
RPM [Max] | 760 rpm |
Mounting Holes | 0.535 in |
Port Type | Manifold |
Flange Orientation | Standard |
Pressure [Max] | 1800 psi |
Seal Material | Buna-N |
Port Code | C |
Splines | 0 |
Case Drain | None |
Special Features Assembly Code | 0 |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Motor Element | Gerotor |
Mounting Type Code | A |
Motor Type | Spool Valve |
Displacement (in³/rev) | 4.5 |
Paint Code | A |
Duty | Standard-Duty |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Mount Type | 2 Bolt, SAE-A |
Pilot Diameter | 3.25 in |
Port Size | Manifold, 5/16-18 UNC Threads |
Case Drain Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Series | H Series |
Output Shaft Code | 07 |
Weight | 13.0 LB |