Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Duty | Standard-Duty |
Mount Type | 2 Bolt |
Flow Rate | 57 lpm |
Output Torque at Rated PSI (inch/pounds) | 802 in lb |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.187 in |
Special Features | Free Running Gerotor |
Motor Type | Spool Valve |
Shaft Type | Straight w/ Cross Hole |
Series | H Series |
Displacement (in³/rev) | 3.54 |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Port Location | Side Port |
Motor Element | Gerotor |
Displacement | 58 cm3/Rev |
Flange Orientation | Standard |
Case Drain | None |
Special Features Hardware Code | AA |
Corrosion Resistant | No |
Material | Cast Iron |
Shaft Size & Type | Straight |
Mounting Holes | 0.535 in |
Intermittent Pressure [Max] | 165 bar |
Output Shaft Code | 08 |
Pilot Diameter | 3.25 in |
RPM [Min] | 953 rpm |
Port Type | Manifold, O-Ring |
Case Drain Code | 0 |
Mounting Hole Size | 0.54 in |
Paint Code | A |
RPM [Max] | 953 rpm |
Inlet Pressure [Max] | 2500 psi |
Pressure [Max] | 1800 psi |
Mounting Type Code | A |
Port Size | Manifold, 5/16-18 UNC Threads |
Paint | Primer Low Gloss Black |
Torque | 91 Nm |
Splines | 0 |
Flow [Max] | 15 gal/min |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Code | C |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
Weight | 13.0 LB |