Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Flange Orientation | Standard |
Splines | 0 |
Port Type | Manifold, O-Ring |
Pressure [Max] | 1800 psi |
Duty | Standard-Duty |
RPM [Min] | 760 rpm |
Corrosion Resistant | No |
RPM [Max] | 760 rpm |
Displacement (in³/rev) | 4.52 |
Flow Rate | 57 lpm |
Special Features Hardware Code | 00 |
Bolt Circle Dia. | 4.187 in |
Series | H Series |
Inlet Pressure [Max] | 2500 psi |
Rotation | Standard Rotation |
Displacement | 74 cm3/Rev |
Mounting Type Code | A |
Mounting Holes | 0.535 in |
Torque | 118 Nm |
Motor Type | Spool Valve |
Output Shaft Code | 08 |
Shaft Type | Straight w/ Cross Hole |
Flow [Max] | 15 gal/min |
Special Features Assembly Code | 0 |
Pilot Diameter | 3.25 in |
Motor Element | Gerotor |
Intermittent Pressure [Max] | 165 bar |
Case Drain | None |
Case Drain Code | 0 |
Mount Type | 2 Bolt |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Paint | Primer Low Gloss Black |
Special Features | None |
Seal Material | Buna-N |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Paint Code | A |
Shaft Size & Type | Straight |
Port Size | Manifold, 5/16-18 UNC Threads |
Paint/Packaging | Low Gloss Black, Individual Box |
Material | Cast Iron |
Port Code | C |
Mounting Hole Size | 0.54 in |
Port Location | Side Port |
Weight | 13.0 LB |