Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Duty | Standard-Duty |
Paint | Primer Low Gloss Black |
Displacement (in³/rev) | 2.2 |
Mounting Type Code | B |
Seal Material | Buna-N |
Motor Type | Spool Valve |
Paint/Packaging | Low Gloss Black, Individual Box |
Geroter/Geroler Options | Free Running |
Material | Cast Iron |
Series | H Series |
Inlet Pressure [Max] | 2500 psi |
Pressure [Max] | 1800 psi |
Port Type | SAE O-Ring |
Motor Element | Gerotor |
Shaft Size & Type | Straight |
RPM [Min] | 1021 rpm |
Rotation | Standard Rotation |
Torque | 56 Nm |
Special Features Assembly Code | 0 |
Mounting Hole Size | 3/8-16 UNC-2B |
Output Shaft Code | 08 |
Case Drain | None |
Special Features | Free Running Gerotor |
RPM [Max] | 1021 rpm |
Case Drain Code | 0 |
Flow [Max] | 10 gal/min |
Flange Orientation | Standard |
Intermittent Pressure [Max] | 165 bar |
Splines | 0 |
Port Location | Side Port |
Flow Rate | 38 lpm |
Special Features Hardware Code | AA |
Port Size | 7/8-14 |
Port Size & Location | SAE-10 Side |
Mounting Holes | 3/8-16 |
Port Code | A |
Pilot Diameter | 1.75 in |
Paint Code | A |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Mount Type | 4 Bolt |
Output Torque at Rated PSI (inch/pounds) | 495.64 in lb |
Displacement | 36 cm3/Rev |
Shaft Type | Straight w/ Cross Hole |
Bolt Circle Dia. | 3 1/4 in |
Corrosion Resistant | No |
Weight | 11.2 LB |