Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Size & Location | 1/2 in NPTF Side |
Duty | Standard-Duty |
Material | Cast Iron |
Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
Port Location | Side Port |
RPM [Min] | 469 rpm |
Inlet Pressure [Max] | 2500 psi |
Port Type | NPTF |
Pressure [Max] | 1800 psi |
Shaft Type | Straight w/ Cross Hole |
Pilot Diameter | 1.75 in |
Special Features Assembly Code | 0 |
Port Code | B |
Flow Rate | 57 lpm |
Displacement | 120 cm3/Rev |
Torque | 192 Nm |
RPM [Max] | 469 rpm |
Paint/Packaging | Low Gloss Black, Individual Box |
Splines | 0 |
Case Drain | None |
Shaft Size | 1 |
Shaft Size & Type | Straight |
Motor Type | Spool Valve |
Paint | Primer Low Gloss Black |
Bolt Circle Dia. | 3 1/4 in |
Mounting Type Code | B |
Flow [Max] | 15 gal/min |
Seal Material | Buna-N |
Motor Element | Gerotor |
Series | H Series |
Corrosion Resistant | No |
Paint Code | A |
Flange Orientation | Standard |
Viscocity (SUS) [Max] | 100 |
Special Features Hardware Code | 00 |
Rotation | Standard Rotation |
Mounting Holes | 3/8-16 |
Mounting Hole Size | 3/8-16 UNC-2B |
Mount Type | 4 Bolt |
Port Size | 1/2-14 |
Intermittent Pressure [Max] | 165 bar |
Displacement (in³/rev) | 7.3 |
Case Drain Code | 0 |
Output Shaft Code | 08 |
Special Features | None |
Weight | 12.1 LB |