Char-Lynn
101-1866-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152683
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 3.5 in3
- Shaft: 1 in Straight With .4 Dia. Cross Hole
- Manifold, 5/16-18 UNC Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Pilot Diameter | 1.75 in |
Rotation | Standard Rotation |
Motor Type | Spool Valve |
Port Size | Manifold, 5/16-18 UNC Threads |
Flange Orientation | Standard |
Output Torque at Rated PSI (inch/pounds) | 802 in lb |
Mount Type | 4 Bolt, 1.75 in Pilot |
Flow [Max] | 15 gal/min |
Mounting Type Code | B |
RPM [Max] | 953 rpm |
Corrosion Resistant | No |
Splines | 0 |
Port Type | Manifold |
Port Location | Side Port |
Displacement (in³/rev) | 3.5 |
Output Shaft Code | 08 |
Case Drain | None |
Special Features Assembly Code | 0 |
Pressure [Max] | 1800 psi |
Bolt Circle Dia. | 3 1/4 in |
Shaft Type | Straight w/ Cross Hole |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
Paint Code | A |
Port Code | C |
Motor Element | Gerotor |
Series | H Series |
Inlet Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Case Drain Code | 0 |
Shaft Size & Type | 1 in Straight With .4 Dia. Cross Hole |
Special Features | Free Running Gerotor |
Paint/Packaging | Low Gloss Black, Individual Box |
Duty | Standard-Duty |
Mounting Holes | 3/8-16 |
Special Features Hardware Code | AA |
Weight | 13.0 LB |