Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Size & Type | 1 in - 6T Spline |
Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
Paint Code | A |
Special Features | None |
Intermittent Pressure [Max] | 165 bar |
Port Size & Location | SAE-10 Side |
Duty | Standard-Duty |
Port Size | 7/8-14 |
Material | Cast Iron |
Port Location | Side Port |
Flow Rate | 57 lpm |
Seal Material | Buna-N |
Splines | 6 |
Case Drain Code | 0 |
Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Mounting Type Code | B |
Paint | Primer Low Gloss Black |
RPM [Max] | 469 rpm |
Displacement (in³/rev) | 7.32 |
Case Drain | None |
Flow [Max] | 15 gal/min |
Mount Type | 4 Bolt |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 1.75 in |
Pressure [Max] | 1800 psi |
Displacement | 120 cm3/Rev |
Port Code | A |
Corrosion Resistant | No |
Special Features Assembly Code | 0 |
Flange Orientation | Standard |
Bolt Circle Dia. | 3 1/4 in |
Special Features Hardware Code | 00 |
Output Shaft Code | 02 |
Series | H Series |
Mounting Hole Size | 3/8-16 UNC-2B |
Torque | 192 Nm |
Shaft Type | Splined |
Mounting Holes | 3/8-16 |
RPM [Min] | 469 rpm |
Port Type | SAE O-Ring |
Rotation | Standard Rotation |
Motor Type | Spool Valve |
Motor Element | Gerotor |
Weight | 12.1 LB |