Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mount Type | 4 Bolt |
Case Drain Code | 1 |
Pilot Diameter | 1.75 in |
Seal Material | Buna-N |
Paint/Packaging | Low Gloss Black, Individual Box |
Case Drain | SAE-4 |
Shaft Size & Type | Tapered |
Output Shaft Code | 18 |
Inlet Pressure [Max] | 2500 psi |
Motor Type | Spool Valve |
Corrosion Resistant | No |
Mounting Holes | 3/8-16 |
Duty | Standard-Duty |
Port Location | End Port |
Paint Code | A |
Intermittent Pressure [Max] | 165 bar |
Torque | 155 Nm |
Mounting Type Code | B |
Rotation | Standard Rotation |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 5.9 |
RPM [Max] | 585 rpm |
Pressure [Max] | 1800 psi |
Motor Element | Gerotor |
Series | H Series |
Port Size | 7/8-14 |
Bolt Circle Dia. | 3 1/4 in |
Material | Cast Iron |
Paint | Primer Low Gloss Black |
Port Code | G |
Splines | 0 |
RPM [Min] | 585 rpm |
Special Features Hardware Code | 00 |
Mounting Hole Size | 3/8-16 UNC-2B |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Flow Rate | 57 lpm |
Special Features | None |
Shaft Type | Tapered w/ Woodruff Key |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Flow [Max] | 15 gal/min |
Displacement | 96 cm3/Rev |
Weight | 13.0 LB |