text.skipToContent text.skipToNavigation


101-2034-009

M0H18B11B0000A0J

Item #100152713
Go To:

Specifications

Series H Series
Mount Type 4 Bolt, 1.75 in Pilot
Port Size 1/2
Port Type NPTF
Port Location Side Port
Motor Element Gerotor
Displacement (in³/rev) 17.9
Special Features None
Case Drain None
Motor Type Spool Valve
Paint/Packaging Low Gloss Black, Individual Box
Flow [MAX] 15 gal/min
Bolt Circle Dia. 3 1/4 in
RPM [MAX] 192 rpm
Output Torque at Rated PSI (inch/pounds) 3110 in lb
Maximum Speed 192 rpm @ 15 gal/min
Pilot Diameter 1 3/4 in
Mounting Holes 3/8-16
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1350 psi
Paint Code A
Special Features Hardware Code 00
Port Code B
Mounting Type Code B
Special Features Assembly Code 0
Case Drain Code 0
Port Size & Location 1/2 in NPTF Side
Output Shaft Code 11
Weight 0.0 LB

You May Also Like