Char-Lynn
101-2069-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152736
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 14.1 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- Manifold, 5/16-18 UNC Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Special Features | None |
Displacement (in³/rev) | 14.1 |
Mounting Holes | 3/8-16 |
Paint/Packaging | Environmental Coated Gloss White |
Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
Flow [Max] | 15 gal/min |
Port Location | Side Port |
Flange Orientation | Standard |
Paint Code | D |
Series | H Series |
Mount Type | 4 Bolt, 1.75 in Pilot |
Mounting Type Code | B |
Inlet Pressure [Max] | 2500 psi |
Motor Type | Spool Valve |
Motor Element | Gerotor |
Splines | 0 |
Bolt Circle Dia. | 3 1/4 in |
Port Type | Manifold |
Rotation | Standard Rotation |
Case Drain | None |
Duty | Corrosion Resistant-Duty |
Seal Material | Buna-N |
Port Size | Manifold, 5/16-18 UNC Threads |
Pilot Diameter | 1.75 in |
Special Features Assembly Code | 0 |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Case Drain Code | 0 |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 2669 in lb |
Output Shaft Code | 27 |
Pressure [Max] | 1450 psi |
Port Code | C |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
RPM [Max] | 243 rpm |
Corrosion Resistant | Yes |
Weight | 13.0 LB |