Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Material | Cast Iron |
Output Torque at Rated PSI (inch/pounds) | 802 in lb |
Paint/Packaging | Low Gloss Black, Individual Box |
Bolt Circle Dia. | 3 1/4 in |
Flange Orientation | Standard |
Special Features | None |
Port Code | G |
Special Features Hardware Code | AR |
Special Features Assembly Code | 0 |
Mounting Holes | 3/8-16 |
Shaft Type | Tapered w/ Woodruff Key |
Mount Type | 4 Bolt |
Flow Rate | 57 lpm |
RPM [Min] | 953 rpm |
Port Location | End Port |
Pilot Diameter | 1.75 in |
Port Type | SAE O-Ring |
Motor Element | Gerotor |
Shaft Size & Type | Tapered |
Displacement (in³/rev) | 3.54 |
Port Size | 7/8-14 |
Intermittent Pressure [Max] | 165 bar |
Pressure [Max] | 1800 psi |
Splines | 0 |
Series | H Series |
Case Drain | SAE-4 |
Paint | Primer Low Gloss Black |
Motor Type | Spool Valve |
Inlet Pressure [Max] | 2500 psi |
Torque | 91 Nm |
Paint Code | A |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
RPM [Max] | 953 rpm |
Displacement | 58 cm3/Rev |
Flow [Max] | 15 gal/min |
Mounting Hole Size | 3/8-16 UNC-2B |
Case Drain Code | 1 |
Output Shaft Code | 18 |
Mounting Type Code | B |
Weight | 0.0 LB |