Char-Lynn
101-2092-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152755
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 4.5 in3
- Shaft: 1 in Straight With .31 Dia. Cross Hole
- 1/2 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Flow [Max] | 15 gal/min |
Port Size | 1/2 |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Shaft Type | Straight w/ Cross Hole |
Mounting Holes | 0.535 in |
Motor Element | Gerotor |
Seal Material | Buna-N |
Case Drain | None |
Duty | Standard-Duty |
Paint/Packaging | Low Gloss Black, Individual Box |
Pressure [Max] | 1800 psi |
Port Type | NPTF |
Splines | 0 |
Corrosion Resistant | No |
Pilot Diameter | 3.25 in |
Motor Type | Spool Valve |
Mount Type | 2 Bolt, SAE-A |
Rotation | Reverse Rotation |
Displacement (in³/rev) | 4.5 |
Paint Code | A |
Port Code | B |
RPM [Max] | 760 rpm |
Output Shaft Code | 07 |
Series | H Series |
Shaft Size & Type | 1 in Straight With .31 Dia. Cross Hole |
Special Features Assembly Code | 1 |
Port Size & Location | 1/2 in NPTF Side |
Special Features | None |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Mounting Type Code | A |
Bolt Circle Dia. | 4.18 in |
Special Features Hardware Code | 00 |
Case Drain Code | 0 |
Weight | 13.0 LB |