Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Seal Material | Buna-N |
Pilot Diameter | 1.75 in |
Mounting Hole Size | 3/8-16 UNC-2B |
Mount Type | 4 Bolt |
Special Features | None |
RPM [Max] | 969 rpm |
Motor Type | Spool Valve |
Inlet Pressure [Max] | 2500 psi |
Flow Rate | 45 lpm |
Mounting Type Code | B |
Shaft Type | Straight w/ Woodruff Key |
Intermittent Pressure [Max] | 165 bar |
Torque | 73 Nm |
Splines | 0 |
Special Features Assembly Code | 0 |
Port Type | Manifold, O-Ring |
Pressure [Max] | 1800 psi |
Case Drain | SAE-4 |
Flange Orientation | Standard |
Mounting Holes | 3/8-16 |
Port Code | C |
Output Shaft Code | 01 |
Port Size | Manifold, 5/16-18 UNC Threads |
Series | H Series |
Bolt Circle Dia. | 3 1/4 in |
Shaft Size & Type | 1 in x 1/4 in Straight |
Case Drain Code | 1 |
Paint | Primer Low Gloss Black |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Material | Cast Iron |
Duty | Standard-Duty |
Rotation | Standard Rotation |
Displacement (in³/rev) | 2.81 |
Displacement | 46 cm3/Rev |
Motor Element | Gerotor |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Paint Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
RPM [Min] | 969 rpm |
Special Features Hardware Code | 00 |
Flow [Max] | 12 gal/min |
Weight | 13.0 LB |