Product details
- Spool Valve Motor
- Cast Iron Material
- 3/4-16 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Bolt Circle Dia. | 3 1/4 in |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Mounting Holes | 3/8-16 |
Paint/Packaging | Low Gloss Black, Individual Box |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 805.42 in lb |
Shaft Size & Type | Tapered |
Mounting Type Code | B |
Output Shaft Code | 18 |
Displacement (in³/rev) | 3.5 |
RPM [Min] | 953 rpm |
Intermittent Pressure [Max] | 165 bar |
Displacement | 58 cm3/Rev |
Inlet Pressure [Max] | 2500 psi |
Series | H Series |
Torque | 91 Nm |
Mount Type | 4 Bolt |
Motor Type | Spool Valve |
Shaft Type | Tapered w/ Woodruff Key |
Pressure [Max] | 1800 psi |
Special Features | None |
Motor Element | Gerotor |
RPM [Max] | 953 rpm |
Flow Rate | 57 lpm |
Port Type | SAE O-Ring |
Splines | 0 |
Port Code | G |
Mounting Hole Size | 3/8-16 UNC-2B |
Case Drain Code | 1 |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Material | Cast Iron |
Special Features Hardware Code | EP |
Port Location | End Port |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
Pilot Diameter | 1.75 in |
Port Size | 3/4-16 |
Flange Orientation | Standard |
Geroter/Geroler Options | Free Running |
Paint Code | A |
Weight | 0.0 LB |