Char-Lynn
101-2132-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152781
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 11.3 in3
- Shaft: 7/8 in SAE-6B 6T Splined
- 1/2 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Paint Code | A |
Mounting Type Code | A |
Output Shaft Code | 16 |
Pressure [Max] | 1600 psi |
Mounting Holes | 0.535 in |
RPM [Max] | 304 rpm |
Flow [Max] | 15 gal/min |
Paint/Packaging | Low Gloss Black, Individual Box |
Case Drain Code | 2 |
Case Drain | G 1/4 (BSP) |
Port Code | E |
Output Torque at Rated PSI (inch/pounds) | 2343 in lb |
Port Location | Side Port |
Duty | Standard-Duty |
Special Features Assembly Code | 0 |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.18 in |
Motor Type | Spool Valve |
Shaft Type | Splined |
Seal Material | Buna-N |
Mount Type | 2 Bolt, SAE-A |
Port Type | BSPP |
Special Features | None |
Motor Element | Gerotor |
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Special Features Hardware Code | 00 |
Splines | 6 |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Shaft Size & Type | 7/8 in SAE-6B 6T Splined |
Port Size | 1/2 |
Displacement (in³/rev) | 11.3 |
Series | H Series |
Corrosion Resistant | No |
Rotation | Standard Rotation |
Weight | 13.0 LB |