text.skipToContent text.skipToNavigation


101-2141-009

Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor

Item #100160186

Product details

  • H Series Hydraulic Motor
  • 15 gal/min
  • 5.9 in3
  • Shaft: 1 in SAE-B 6T Splined
  • SAE-10 Side Port

features

  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life

Specifications

Series H Series
Duty Standard-Duty
Mount Type 2 Bolt, SAE-A
Shaft Size & Type 1 in SAE-B 6T Splined
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 5.9
Special Features Low Speed Valve
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Flow [MAX] 15 gal/min
Bolt Circle Dia. 4.18 in
RPM [MAX] 585 rpm
Output Torque at Rated PSI (inch/pounds) 1368 in lb
Maximum Speed 585 rpm @ 15 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MIN] 600 psi
Pressure [MAX] 1800 psi
Splines 6
Paint Code A
Special Features Hardware Code AB
Shaft Size 1 in
Port Code A
Mounting Type Code A
Special Features Assembly Code 0
Shaft Type Splined
Corrosion Resistant No
(Catalog) Shaft Type 1 in - 6T Spline
Case Drain Code 0
Port Size & Location SAE-10 Side
Output Shaft Code 02
Weight 11.8 LB

Supporting Documents

You May Also Like