Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
RPM [Min] | 969 rpm |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Code | A |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.19 in |
Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
Series | H Series |
Flow [Max] | 12 gal/min |
Torque | 73 Nm |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 3.25 in |
Motor Element | Gerotor |
Displacement (in³/rev) | 2.8 |
RPM [Max] | 969 rpm |
Special Features Assembly Code | 0 |
Special Features | None |
Port Size | 7/8-14 |
Displacement | 46 cm3/Rev |
Port Location | Side Port |
Case Drain Code | 0 |
Case Drain | None |
Flow Rate | 45 lpm |
Shaft Size & Type | 1 in x 1/4 in Straight |
Material | Cast Iron |
Special Features Hardware Code | AS |
Pressure [Max] | 1800 psi |
Splines | 0 |
Shaft Type | Straight w/ Woodruff Key |
Port Type | SAE O-Ring |
Mount Type | 2 Bolt |
Mounting Hole Size | 0.54 in |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Mounting Type Code | A |
Paint Code | A |
Motor Type | Spool Valve |
Mounting Holes | 0.535 in |
Paint | Primer Low Gloss Black |
Output Shaft Code | 01 |
Intermittent Pressure [Max] | 165 bar |
Port Size & Location | SAE-10 Side |
Weight | 1.0 LB |