Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement | 58 cm3/Rev |
Shaft Size & Type | Straight |
Displacement (in³/rev) | 3.54 |
Mount Type | 2 Bolt |
Port Location | Side Port |
Special Features Assembly Code | 0 |
Port Type | BSP |
Special Features | Free Running Gerotor |
Paint/Packaging | Low Gloss Black, Individual Box |
Flow Rate | 57 lpm |
Torque | 91 Nm |
Port Code | E |
Mounting Type Code | M |
Case Drain | G 1/4 (BSP) |
Paint | Primer Low Gloss Black |
Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
Pressure [Max] | 1800 psi |
Output Torque at Rated PSI (inch/pounds) | 802 in lb |
Intermittent Pressure [Max] | 165 bar |
Shaft Type | Straight w/ Square Key |
Output Shaft Code | 39 |
Flow [Max] | 15 gal/min |
Paint Code | A |
Motor Element | Gerotor |
RPM [Min] | 953 rpm |
Mounting Hole Size | 0.54 in |
Case Drain Code | 2 |
Motor Type | Spool Valve |
Pilot Diameter | 3.25 in |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.187 in |
Inlet Pressure [Max] | 2500 psi |
Material | Cast Iron |
Series | H Series |
Splines | 0 |
Port Size | G 1/2 |
RPM [Max] | 953 rpm |
Special Features Hardware Code | AA |
Weight | 0.0 LB |