Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
RPM [Max] | 760 rpm |
Mounting Type Code | M |
Pilot Diameter | 3.25 in |
Port Type | BSP |
Displacement | 74 cm3/Rev |
Shaft Type | Straight w/ Square Key |
Port Code | E |
Flange Orientation | Standard |
Case Drain Code | 2 |
RPM [Min] | 760 rpm |
Motor Type | Spool Valve |
Paint | Primer Low Gloss Black |
Pressure [Max] | 1800 psi |
Motor Element | Gerotor |
Paint/Packaging | Low Gloss Black, Individual Box |
Bolt Circle Dia. | 4.187 in |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Special Features | None |
Flow [Max] | 15 gal/min |
Mounting Hole Size | 0.54 in |
Shaft Size & Type | Straight |
Output Shaft Code | 39 |
Inlet Pressure [Max] | 2500 psi |
Port Location | Side Port |
Series | H Series |
Case Drain | G 1/4 (BSP) |
Paint Code | A |
Torque | 118 Nm |
Port Size | G 1/2 |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 4.52 |
Flow Rate | 57 lpm |
Intermittent Pressure [Max] | 165 bar |
Mount Type | 2 Bolt |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Material | Cast Iron |
Special Features Assembly Code | 0 |
Weight | 0.0 LB |