Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Torque | 192 Nm |
Motor Element | Gerotor |
Intermittent Pressure [Max] | 165 bar |
Paint Code | A |
Bolt Circle Dia. | 4.187 in |
Port Code | E |
Case Drain | G 1/4 (BSP) |
Flow Rate | 57 lpm |
Port Size | G 1/2 |
Inlet Pressure [Max] | 2500 psi |
Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
Splines | 0 |
Port Type | BSP |
RPM [Min] | 469 rpm |
RPM [Max] | 469 rpm |
Flange Orientation | Standard |
Pilot Diameter | 3.25 in |
Special Features Assembly Code | 0 |
Port Location | Side Port |
Shaft Type | Straight w/ Square Key |
Pressure [Max] | 1800 psi |
Motor Type | Spool Valve |
Special Features | None |
Displacement (in³/rev) | 7.32 |
Mounting Type Code | M |
Mounting Hole Size | 0.54 in |
Shaft Size & Type | Straight |
Case Drain Code | 2 |
Material | Cast Iron |
Mount Type | 2 Bolt |
Flow [Max] | 15 gal/min |
Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
Output Shaft Code | 39 |
Special Features Hardware Code | 00 |
Series | H Series |
Displacement | 120 cm3/Rev |
Paint | Primer Low Gloss Black |
Paint/Packaging | Low Gloss Black, Individual Box |
Weight | 0.0 LB |