Char-Lynn
101-2239-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153646
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 17.9 in3
- Shaft: 1 in SAE-B 6T Splined
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Output Torque at Rated PSI (inch/pounds) | 3110 in lb |
Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features | None |
Port Type | SAE O-Ring |
Case Drain | SAE-4 |
Duty | Standard-Duty |
Splines | 6 |
Special Features Assembly Code | 0 |
Case Drain Code | 1 |
Rotation | Standard Rotation |
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Port Size | SAE-10 |
Port Code | A |
Output Shaft Code | 02 |
Port Size & Location | SAE-10 Side |
Mount Type | 2 Bolt, SAE-A |
Shaft Type | Splined |
Motor Element | Gerotor |
Flange Orientation | Standard |
Flow [Max] | 15 gal/min |
Port Location | Side Port |
Mounting Type Code | A |
Paint Code | A |
Pilot Diameter | 3.25 in |
Series | H Series |
Shaft Size & Type | 1 in - 6T Spline |
Bolt Circle Dia. | 4.18 in |
Corrosion Resistant | No |
Mounting Holes | 0.535 in |
Inlet Pressure [Max] | 2500 psi |
Pressure [Max] | 1350 psi |
Displacement (in³/rev) | 17.9 |
RPM [Max] | 192 rpm |
Seal Material | Buna-N |
Weight | 13.0 LB |