Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Size & Type | 1 in x 1/4 in Straight |
Motor Type | Spool Valve |
Mounting Holes | 0.535 in |
Material | Cast Iron |
Port Type | Manifold, O-Ring |
Displacement (in³/rev) | 2.2 |
Geroter/Geroler Options | Free Running |
Splines | 0 |
Shaft Type | Straight w/ Woodruff Key |
Mount Type | 2 Bolt |
Output Torque at Rated PSI (inch/pounds) | 496 in lb |
Special Features | Free Running Gerotor |
Motor Element | Gerotor |
Case Drain Code | 3 |
Port Code | C |
Output Shaft Code | 01 |
Pressure [Max] | 1800 psi |
Mounting Type Code | A |
Displacement | 36 cm3/Rev |
Paint | Primer Low Gloss Black |
Intermittent Pressure [Max] | 165 bar |
Flange Orientation | Standard |
Paint Code | A |
Flow Rate | 38 lpm |
Mounting Hole Size | 0.54 in |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.187 in |
Special Features Hardware Code | AA |
Port Location | Side Port |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
RPM [Max] | 1021 rpm |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Flow [Max] | 10 gal/min |
Torque | 56 Nm |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Inlet Pressure [Max] | 2500 psi |
RPM [Min] | 1021 rpm |
Case Drain | Manifold Case Drain |
Series | H Series |
Weight | 11.6 LB |