Char-Lynn
101-2245-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153652
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 4.5 in3
- Shaft: 1 in SAE-B 6T Splined
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Special Features | None |
Special Features Assembly Code | 0 |
Mount Type | 2 Bolt, SAE-A |
Paint Code | 0 |
Port Type | SAE O-Ring |
Output Shaft Code | 02 |
Pressure [Max] | 1800 psi |
Port Location | Side Port |
Motor Element | Gerotor |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Motor Type | Spool Valve |
Flange Orientation | Standard |
Paint/Packaging | No Paint, Individual Box |
Port Code | A |
Pilot Diameter | 3.25 in |
Series | H Series |
Flow [Max] | 15 gal/min |
Splines | 6 |
Mounting Holes | 0.535 in |
Shaft Type | Splined |
Case Drain | None |
Shaft Size & Type | 1 in - 6T Spline |
RPM [Max] | 760 rpm |
Special Features Hardware Code | AE |
Case Drain Code | 0 |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Port Size | SAE-10 |
Mounting Type Code | A |
Inlet Pressure [Max] | 2500 psi |
Bolt Circle Dia. | 4.18 in |
Port Size & Location | SAE-10 Side |
Displacement (in³/rev) | 4.5 |
Weight | 0.0 LB |