Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Bolt Circle Dia. | 3 1/4 in |
Port Code | E |
Port Type | BSP |
RPM [Min] | 304 rpm |
Paint Code | 0 |
Shaft Size & Type | Tapered |
Pressure [Max] | 1600 psi |
Output Shaft Code | 18 |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Series | H Series |
Mounting Holes | M10 x 1.5 |
Shaft Type | Tapered w/ Woodruff Key |
Flange Orientation | Standard |
Intermittent Pressure [Max] | 148 bar |
Mount Type | 4 Bolt |
Pilot Diameter | 1.75 in |
Paint/Packaging | Individual Box |
Case Drain Code | 2 |
Port Location | Side Port |
Flow Rate | 57 lpm |
Flow [Max] | 15 gal/min |
RPM [Max] | 304 rpm |
Seal Material | Buna-N |
Torque | 265 Nm |
Port Size | G 1/2 |
Output Torque at Rated PSI (inch/pounds) | 2345 in lb |
Rotation | Standard Rotation |
Material | Cast Iron |
Displacement | 185 cm3/Rev |
Corrosion Resistant | No |
Special Features | None |
Splines | 0 |
Motor Element | Gerotor |
Special Features Assembly Code | 0 |
Displacement (in³/rev) | 11.29 |
Mounting Type Code | E |
Mounting Hole Size | 10 mm |
Inlet Pressure [Max] | 2500 psi |
Motor Type | Spool Valve |
Weight | 13.0 LB |