Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement (in³/rev) | 2.2 |
Port Size | 7/8-14 |
Rotation | Standard Rotation |
Displacement | 36 cm3/Rev |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Special Features | Free Running Gerotor |
Special Features Assembly Code | 0 |
Motor Element | Gerotor |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 1.75 in |
Case Drain Code | 0 |
Port Code | A |
Splines | 0 |
Mounting Type Code | B |
Duty | Standard-Duty |
Intermittent Pressure [Max] | 165 bar |
Motor Type | Spool Valve |
Mounting Holes | 3/8-16 |
Seal Material | Buna-N |
Flange Orientation | Standard |
Output Shaft Code | 18 |
Pressure [Max] | 1800 psi |
Shaft Type | Tapered w/ Woodruff Key |
Mount Type | 4 Bolt |
Flow [Max] | 10 gal/min |
Mounting Hole Size | 3/8-16 UNC-2B |
Material | Cast Iron |
Special Features Hardware Code | AA |
Paint/Packaging | Low Gloss Black, Individual Box |
RPM [Min] | 1021 rpm |
Port Type | SAE O-Ring |
Paint | Primer Low Gloss Black |
Bolt Circle Dia. | 3 1/4 in |
Shaft Size & Type | Tapered |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 497 in lb |
Series | H Series |
Corrosion Resistant | No |
Case Drain | None |
Torque | 56 Nm |
Flow Rate | 38 lpm |
RPM [Max] | 1021 rpm |
Paint Code | A |
Port Size & Location | SAE-10 Side |
Weight | 13.0 LB |