Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Size & Location | SAE-10 Side |
Port Location | Side Port |
Paint Code | A |
Output Shaft Code | 16 |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Torque | 73 Nm |
Corrosion Resistant | No |
Flow [Max] | 12 gal/min |
Special Features Hardware Code | 00 |
RPM [Min] | 969 rpm |
Flow Rate | 45 lpm |
Pressure [Max] | 1800 psi |
Flange Orientation | Standard |
Shaft Size & Type | Splined |
Special Features | None |
Output Torque at Rated PSI (inch/pounds) | 646 in lb |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
RPM [Max] | 969 rpm |
Port Type | SAE O-Ring |
Rotation | Standard Rotation |
Motor Type | Spool Valve |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Pilot Diameter | 4 in |
Series | H Series |
Mount Type | 2 Bolt |
Material | Cast Iron |
Case Drain | None |
Displacement | 46 cm3/Rev |
Shaft Type | Splined |
Intermittent Pressure [Max] | 165 bar |
Mounting Type Code | H |
Displacement (in³/rev) | 2.81 |
Mounting Hole Size | 0.56 in |
Port Size | 7/8-14 |
Paint | Primer Low Gloss Black |
Motor Element | Gerotor |
Case Drain Code | 0 |
Port Code | A |
Bolt Circle Dia. | 5 3/4 in |
Seal Material | Buna-N |
Splines | 6 |
Mounting Holes | 0.565 in |
Weight | 13.0 LB |