Char-Lynn
101-2408-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100153699
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 22.6 in3
- Shaft: 1 in Tapered w/Woodruff Key
- SAE-10 Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Pilot Diameter | 1.75 in |
Displacement (in³/rev) | 22.6 |
Splines | 0 |
Special Features Assembly Code | 1 |
Shaft Type | Tapered w/ Woodruff Key |
Port Location | Side Port |
Motor Type | Spool Valve |
Special Features | None |
Paint Code | A |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 3604 in lb |
Port Code | A |
Port Type | SAE O-Ring |
Port Size & Location | SAE-10 Side |
Mounting Type Code | B |
Case Drain | None |
Flange Orientation | Standard |
Motor Element | Gerotor |
Seal Material | Buna-N |
RPM [Max] | 152 rpm |
Bolt Circle Dia. | 3 1/4 in |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Flow [Max] | 15 gal/min |
Corrosion Resistant | No |
Mounting Holes | 3/8-16 |
Case Drain Code | 0 |
Port Size | SAE-10 |
Rotation | Reverse Rotation |
Output Shaft Code | 18 |
Mount Type | 4 Bolt, 1.75 in Pilot |
Pressure [Max] | 1250 psi |
Shaft Size & Type | 1 in Tapered w/Woodruff Key |
Inlet Pressure [Max] | 2500 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Series | H Series |
Weight | 13.0 LB |