Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Splines | 0 |
Mounting Type Code | A |
Paint Code | A |
Series | H Series |
Pressure [Max] | 1250 psi |
RPM [Max] | 152 rpm |
Special Features | Speed Sensor |
Flow [Max] | 15 gal/min |
Special Features Hardware Code | BZ |
Material | Cast Iron |
Shaft Type | Straight w/ Woodruff Key |
Motor Type | Spool Valve |
Corrosion Resistant | No |
Port Size | 1/2-14 |
Flange Orientation | Standard |
Motor Element | Gerotor |
Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
Bolt Circle Dia. | 4.187 in |
Port Location | Side Port |
Case Drain | None |
Displacement | 370 cm3/Rev |
Output Shaft Code | 01 |
Seal Material | Buna-N |
Intermittent Pressure [Max] | 103 bar |
Speed Sensor Options | Digital Speed Pickup (15 Pulse), 127 [5.0] Lead Wire With Packard Weather Pac Shroud Connector (A=Power, B=Signal, C=Common) |
Paint | Primer Low Gloss Black |
Shaft Size & Type | 1 in x 1/4 in Straight |
Flow Rate | 57 lpm |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
RPM [Min] | 152 rpm |
Port Size & Location | 1/2 in NPTF Side |
Torque | 407 Nm |
Displacement (in³/rev) | 22.58 |
Case Drain Code | 0 |
Mounting Holes | 0.535 in |
Rotation | Standard Rotation |
Pilot Diameter | 3.25 in |
Mount Type | 2 Bolt |
Port Type | NPTF |
Special Features Assembly Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Mounting Hole Size | 0.54 in |
Port Code | B |
Duty | Standard-Duty |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Weight | 13.0 LB |