Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Size | 1/2-14 |
Port Type | NPTF |
Port Size & Location | 1/2 in NPTF Side |
Port Location | Side Port |
Case Drain | None |
Mount Type | 4 Bolt |
RPM [Max] | 192 rpm |
Flange Orientation | Standard |
Corrosion Resistant | No |
Mounting Hole Size | 3/8-16 UNC-2B |
Port Code | B |
Special Features | Speed Sensor |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Torque at Rated PSI (inch/pounds) | 3106.61 in lb |
Duty | Standard-Duty |
Motor Type | Spool Valve |
Mounting Holes | 3/8-16 |
Displacement (in³/rev) | 17.9 |
Material | Cast Iron |
Motor Element | Gerotor |
Paint Code | A |
Mounting Type Code | B |
Shaft Size & Type | 1 in x 1/4 in Straight |
Pilot Diameter | 1.75 in |
Shaft Type | Straight w/ Woodruff Key |
Splines | 0 |
Case Drain Code | 0 |
Pressure [Max] | 1350 psi |
Flow Rate | 57 lpm |
Displacement | 294 cm3/Rev |
Paint | Primer Low Gloss Black |
Series | H Series |
Special Features Hardware Code | BZ |
Seal Material | Buna-N |
Bolt Circle Dia. | 3 1/4 in |
Speed Sensor Options | Digital Speed Pickup (15 Pulse), 127 [5.0] Lead Wire With Packard Weather Pac Shroud Connector (A=Power, B=Signal, C=Common) |
Flow [Max] | 15 gal/min |
Torque | 351 Nm |
Output Shaft Code | 01 |
Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 2500 psi |
Intermittent Pressure [Max] | 124 bar |
RPM [Min] | 192 rpm |
Weight | 13.0 LB |