Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features Assembly Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Output Shaft Code | 01 |
Case Drain | None |
Splines | 0 |
Shaft Type | Straight w/ Woodruff Key |
Flow [Max] | 15 gal/min |
Shaft Size & Type | 1 in x 1/4 in Straight |
Special Features | None |
Flange Orientation | Standard |
RPM [Min] | 585 rpm |
Port Type | NPTF |
Paint Code | A |
Motor Type | Spool Valve |
Material | Cast Iron |
Port Size | 1/2-14 |
Mounting Hole Size | 3/8-16 UNC-2B |
Torque | 155 Nm |
Paint | Primer Low Gloss Black |
Speed Sensor Options | Digital Speed Pickup (15 Pulse), 609 [24.0] Lead Wire With Packard Weather Pac Tower Connector (A=Power, B=Common, C=Signal) |
Port Location | Side Port |
Pilot Diameter | 1.75 in |
Flow Rate | 57 lpm |
Motor Element | Gerotor |
Displacement (in³/rev) | 5.86 |
Port Size & Location | 1/2 in NPTF Side |
RPM [Max] | 585 rpm |
Displacement | 96 cm3/Rev |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Bolt Circle Dia. | 3 1/4 in |
Intermittent Pressure [Max] | 165 bar |
Mounting Type Code | B |
Mount Type | 4 Bolt |
Special Features Hardware Code | CB |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Case Drain Code | 0 |
Pressure [Max] | 1800 psi |
Mounting Holes | 3/8-16 |
Port Code | B |
Series | H Series |
Output Torque at Rated PSI (inch/pounds) | 1372 in lb |
Weight | 11.891 LB |