Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Hole Size | 10 mm |
Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
Intermittent Pressure [Max] | 165 bar |
Series | H Series |
Case Drain | G 1/4 (BSP) |
Port Size | G 1/2 |
Motor Type | Spool Valve |
Mounting Holes | M10 x 1.5 |
Mounting Type Code | E |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Displacement | 120 cm3/Rev |
Output Shaft Code | 24 |
Port Type | BSP |
Port Code | K |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features | None |
Shaft Type | Straight |
Port Location | End Port |
Flow [Max] | 15 gal/min |
Pressure [Max] | 1800 psi |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Seal Material | Buna-N |
Bolt Circle Dia. | 3 1/4 in |
Material | Cast Iron |
Case Drain Code | 2 |
Paint | Primer Low Gloss Black |
Motor Element | Gerotor |
RPM [Max] | 469 rpm |
Displacement (in³/rev) | 7.32 |
Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
Mount Type | 4 Bolt |
RPM [Min] | 469 rpm |
Torque | 192 Nm |
Splines | 0 |
Special Features Assembly Code | 0 |
Corrosion Resistant | No |
Duty | Standard-Duty |
Pilot Diameter | 1.75 in |
Special Features Hardware Code | 00 |
Flow Rate | 57 lpm |
Shaft Size & Type | Straight |
Weight | 13.0 LB |