text.skipToContent text.skipToNavigation


101-2448-009

Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor

Item #100162383
each

Product details

features

  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life

Specifications

Series H Series
Mount Type 2 Bolt, SAE-A
Motor Element Gerotor
Displacement (in³/rev) 5.9
Case Drain None
Motor Type Spool Valve
Paint/Packaging Low Gloss Black, Individual Box
Flow [MAX] 15 gal/min
Bolt Circle Dia. 4.18 in
RPM [MAX] 585 rpm
Output Torque at Rated PSI (inch/pounds) 1368 in lb
Maximum Speed 585 rpm @ 15 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1800 psi
Paint Code A
Special Features Hardware Code CM
Port Code S
Mounting Type Code A
Special Features Assembly Code 5
Case Drain Code 0
Output Shaft Code 60
Weight 1.0 LB

You May Also Like